Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed .1562" (5/32)Cutter DIAx.0780" (5/64)Wx.1250" (1/8)Neck L Carbide
Mfr # 771056
Zoro # G302588395
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Finish UN
- Included Angle 90
- Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 771056
- Zoro # G302588395
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1562" (5/32) |
Neck Dia. | 0.0780" (5/64) |
Neck Length | 0.1250" (1/8) |
Cutter Width | 0.0780" (5/64) |
Details
Finish | UN |
Included Angle | 90 |
Flutes | 4 |
Angle per Side | 45 |
Type | I |
SAE or Metric | SAE |
Description
0.1562" (5/32) Cutter DIA x 0.0780" (5/64) Width x 0.1250" (1/8) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round End Magnesium Walking Float, 30 (CC813MT)
- NORSEMAN BY VIKING DRILL AND TOOL 3/8" 51-AGM Car Reamer Fast Spiral Flute (82100)
- DRILL AMERICA 3/16" Carbide Tipped 4 Flute Glass & Tile Drill Bit (DWD4FGD3/16)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21171 (21171)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HOUGEN Twist Drill 1/4 in. dia X 1/4 in. Shank (03843)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- Harvey Tool Drill Bits