Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 1.0000" (1)
Mfr # 16230
Zoro # G7277045
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.6250" (5/8)
- Overall Length 4.2170"
- Included Angle 60
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16230
- Zoro # G7277045
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.6250" (5/8) |
Overall Length | 4.2170" |
Cutter Width | 0.2170" |
Cutter Dia. | 1.0000" (1) |
Details
Drill Bit Finish | UN |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Flutes | 8 |
Description
1.0000" (1) Cutter DIA x 0.2170" Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1770 ft.-lb. (CP7776)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4771TA)
- DEWALT Marking Chalk, Standard, Black, 8 oz. (DWHT47056L)
- BON TOOL Bon 24-205 Carpet Roller, 3 Row (24-205)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40SS)
- Harvey Tool Drill Bits