Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 1.0000" (1)
Mfr # 16230-C3
Zoro # G7277675
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.6250" (5/8)
- Overall Length 4.2170"
- Flutes 8
- Cutter Dia. 1.0000" (1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16230-C3
- Zoro # G7277675
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.6250" (5/8) |
Overall Length | 4.2170" |
Cutter Dia. | 1.0000" (1) |
Cutter Width | 0.2170" |
Details
Drill Bit Finish | C3 |
Flutes | 8 |
Angle per Side | 30 |
Included Angle | 60 |
SAE or Metric | SAE |
Description
1.0000" (1) Cutter DIA x 0.2170" Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Adj Tap Socket-Small (3095001A)
- DRILL AMERICA 1-1/4"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11412)
- OSG Carbide End Mill, 1/2 in. dia, 2 in. Cut L (462-5000)
- VEGA #3 Phillips Driver Bit 6in (1150P3A)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- DRILL AMERICA 1/4" Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD1/4VS)
- Harvey Tool Drill Bits