Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed .0930" (3/32) Cutter DIAx.0460" Wx.1250" (1/8) Neck L Carbide
Mfr # 807224
Zoro # G702588773
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish UN
- Overall Length 3.0000" (3)
- Shank Dia. 0.3750" (3/8)
- Flutes 6
- Angle per Side 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 807224
- Zoro # G702588773
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 3.0000" (3) |
Shank Dia. | 0.3750" (3/8) |
Cutter Dia. | 0.3750" (3/8) |
Cutter Width | 0.1250" (1/8) |
Neck Length | 1.2500" (1-1/4) |
Neck Dia. | 0.2500" (1/4) |
Details
Finish | UN |
Flutes | 6 |
Angle per Side | 45 |
SAE or Metric | SAE |
Included Angle | 90 |
Type | I |
Description
0.3750" (3/8) Cutter DIA x 0.1250" (1/8) Width x 1.2500" (1-1/4) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 12mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-12)
- CLE-LINE 9 pc. Metric Electricians Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK05)
- URREA Steel octogonal sledge hammer 4Lb with 16" handle (1435EG)
- VERMONT GAGE Pin Gage, Plus, 0.140 In, Black (911114000)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- INGERSOLL Indexable Slip Fit Shank Other Metalworking Tools & Consumable (MHK026067DBR01)
- DRILLCO 1-15/32, Cobalt S&D Drill (1000EC230)
- Harvey Tool Shank Drill Bits