Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed .0930" (3/32) Cutter DIAx.0460" Wx.1250" (1/8) Neck L Carbide
Mfr # 807106-C3
Zoro # G402588851
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Angle per Side 45
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 807106-C3
- Zoro # G402588851
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Cutter Dia. | 0.0930" (3/32) |
Cutter Width | 0.0460" |
Neck Dia. | 0.0470" (3/64) |
Neck Length | 0.1250" (1/8) |
Details
Finish | C3 |
Angle per Side | 45 |
Type | I |
SAE or Metric | SAE |
Included Angle | 90 |
Flutes | 2 |
Description
0.0930" (3/32) Cutter DIA x 0.0460" Width x 0.1250" (1/8) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 4 lb Tie Grade B Plug Punch, 36 Hickory Safety Grip Handle (21822)
- BIG HORN 5/16 Inch Plug Cutter W. L. Fuller 11640312 (19151)
- OX TOOLS Pro Concrete 5'' Diamond Blade - 7/8'' - 5/8'' Bore (OX-PC15-5)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 8 mm-Spline (JSCRM08)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- DRILLCO 1-1/16, Cobalt S&D Drill (1000EC204)
- Harvey Tool Drill Bits