Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed .0780" (5/64) Cutter DIAx.0390" Wx.3750" (3/8) Neck L Carbide
Mfr # 771978
Zoro # G802588727
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Finish UN
- Included Angle 90
- Neck Dia. 0.0390" (1 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 771978
- Zoro # G802588727
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0390" (1 mm) |
Cutter Dia. | 0.0780" (5/64) |
Cutter Width | 0.0390" |
Neck Length | 0.3750" (3/8) |
Details
Finish | UN |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Flutes | 2 |
Type | I |
Description
0.0780" (5/64) Cutter DIA x 0.0390" Width x 0.3750" (3/8) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 5/8 in. (29VT97)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 5/8x5/8x3/4x3 (C80154)
- H & H INDUSTRIAL PRODUCTS W10 Collet 1/8" (3900-4967)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41240)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- DRILLCO 11/16, Cobalt S&D Drill (1000C144)
- DRILLCO 17/32, Cobalt S&D Drill (1000EC134)
- Harvey Tool Drill Bits