Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed .0780" (5/64) Cutter DIAx.0390" Wx.3750" (3/8) Neck L Carbide
Mfr # 771978-C3
Zoro # G702588711
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Finish C3
- Shank Dia. 0.1250" (1/8)
- Flutes 2
- Neck Dia. 0.0390" (1 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 771978-C3
- Zoro # G702588711
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0390" (1 mm) |
Neck Length | 0.3750" (3/8) |
Cutter Dia. | 0.0780" (5/64) |
Cutter Width | 0.0390" |
Details
Finish | C3 |
Flutes | 2 |
Angle per Side | 45 |
SAE or Metric | SAE |
Type | I |
Included Angle | 90 |
Description
0.0780" (5/64) Cutter DIA x 0.0390" Width x 0.3750" (3/8) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUBINEC Kubinec PW1250-3K 0.5 in. x 3000 ft. Cable Pulling Tape with 1250 lbs Tensile Strength - White (PW1250/3K)
- KRAFT TOOL Wood Darby Handle, 2 Hole Grip (CF237-01)
- WIHA Impact Power Bit Torx, T27x 49mm, PK10 (76557)
- PFERD 5/16" Chain Saw File Round - 8" Length (17061)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HOUGEN Adaptor-1/2-20 Triple Flat Shank (04943)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- Harvey Tool Shank Drill Bits