Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.7500" (3/4)
Mfr # 19520
Zoro # G7274105
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.5000" (1/2)
- Overall Length 6.2500" (6-1/4)
- Cutter Width 0.2500" (1/4)
- Angle per Side 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 19520
- Zoro # G7274105
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 6.2500" (6-1/4) |
Cutter Width | 0.2500" (1/4) |
Cutter Dia. | 0.7500" (3/4) |
Details
Drill Bit Finish | UN |
Angle per Side | 45 |
Flutes | 8 |
SAE or Metric | SAE |
Included Angle | 90 |
Description
0.7500" (3/4) Cutter DIA x 0.2500" (1/4) Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bifocal Magnifier, 3x, 3in Lens Dia. (599-8149-0200HS)
- GEARWRENCH 13 Piece 3/8" Drive 6 Point Deep Impact Metric Socket Set (84914N)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- GEDORE Flat Double Box End Wrench, 13x17mm (4 13X17)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #20 (16W768)
- Harvey Tool Drill Bits