Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.6250" (5/8)
Mfr # 72615
Zoro # G7272854
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.6250" (5/8)
- Overall Length 3.5000" (3-1/2)
- Included Angle 90
- Angle per Side 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72615
- Zoro # G7272854
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.6250" (5/8) |
Overall Length | 3.5000" (3-1/2) |
Neck Dia. | 0.3750" (3/8) |
Cutter Dia. | 0.6250" (5/8) |
Neck Length | 1.2500" (1-1/4) |
Cutter Width | 0.2500" (1/4) |
Details
Drill Bit Finish | UN |
Included Angle | 90 |
Angle per Side | 45 |
Type | I |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.6250" (5/8) Cutter DIA x 0.2500" (1/4) Width x 1.2500" (1-1/4) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5/16"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4120)
- INSIZE Thread Plug Gage, Thread Size 3/8"-16 (4131-3C1)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD13/16)
- IRWIN Hex Die 8Mm-1.00 Metric (9733)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- DRILL AMERICA #13 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD13S)
- Harvey Tool Threaded Shank Drill Bits