Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.6250" (5/8)
Mfr # 19215-C3
Zoro # G7279766
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.6250" (5/8)
- Overall Length 3.5000" (3-1/2)
- Included Angle 90
- Neck Length 0.7500" (3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 19215-C3
- Zoro # G7279766
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.6250" (5/8) |
Overall Length | 3.5000" (3-1/2) |
Neck Length | 0.7500" (3/4) |
Cutter Width | 0.2500" (1/4) |
Cutter Dia. | 0.6250" (5/8) |
Neck Dia. | 0.3750" (3/8) |
Details
Drill Bit Finish | C3 |
Included Angle | 90 |
Angle per Side | 45 |
Flutes | 6 |
SAE or Metric | SAE |
Type | I |
Description
0.6250" (5/8) Cutter DIA x 0.2500" (1/4) Width x 0.7500" (3/4) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 2.5 mm Tip, 3 in L (41401)
- LABOR SAVING DEVICES Wet Noodle Magnetic In-Wall Retrieval System (85-124)
- WESTWARD Ratcheting Box End Wrench, 6-1/4" L (54PP64)
- CHICAGO-LATROBE 26pc 135° Heavy-Duty Screw Machine Length Drill 559 Straw Oxide Cobalt 8%-M42 A-Z (69855)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- ZORO SELECT Threaded Shank Drill Bit, #30, L 1-1/4, M2 (16W719)
- Harvey Tool Threaded Shank Drill Bits