Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.5000" (1/2)
Mfr # 989410-C3
Zoro # G7288035
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.5000" (1/2)
- Overall Length 4.0000" (4)
- Included Angle 120
- Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 989410-C3
- Zoro # G7288035
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 4.0000" (4) |
Neck Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.5000" (1/2) |
Cutter Width | 0.3250" |
Neck Dia. | 0.3120" (5/16) |
Details
Drill Bit Finish | C3 |
Included Angle | 120 |
Flutes | 6 |
Type | I |
SAE or Metric | SAE |
Angle per Side | 60 |
Description
0.5000" (1/2) Cutter DIA x 0.3250" Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Drive Micrometer 1/2in Torque Wrench 70- (ST96233)
- WERA 1/2 in Drive Hex Socket Bit Metric 1.5mm Tip, 1 47/64 in L (05135268001)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter 5/16-18UNC (400237)
- DYNAMIC Tools 36MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025036)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- DRILL AMERICA #38 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD38ST)
- Harvey Tool Drill Bits