Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.5000" (1/2)
Mfr # 984410-C3
Zoro # G7275995
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Cutter Width 0.1090" (7/64)
- Included Angle 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 984410-C3
- Zoro # G7275995
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Cutter Width | 0.1090" (7/64) |
Cutter Dia. | 0.5000" (1/2) |
Neck Dia. | 0.3120" (5/16) |
Neck Length | 1.0000" (1) |
Details
Drill Bit Finish | C3 |
Included Angle | 60 |
Flutes | 6 |
SAE or Metric | SAE |
Angle per Side | 30 |
Type | I |
Description
0.5000" (1/2) Cutter DIA x 0.1090" (7/64) Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Body (402-565)
- KODIAK CUTTING TOOLS 5/32 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436046)
- JACOBS 41BA-3/8" Smooth Sleeve Plain Bearing Medium Duty 3/8" Chuck (31138)
- PROTO 1/4 in Drive, 13mm Hex Metric Socket, 6 Points (J4713M)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- DRILL AMERICA #27 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD27S)
- Harvey Tool Drill Bits