Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.5000" (1/2)
Mfr # 969910-C3
Zoro # G7279775
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.5000" (1/2)
- Overall Length 4.0000" (4)
- Cutter Dia. 0.5000" (1/2)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 969910-C3
- Zoro # G7279775
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 4.0000" (4) |
Cutter Dia. | 0.5000" (1/2) |
Neck Length | 1.5000" (1-1/2) |
Cutter Width | 0.2240" |
Neck Dia. | 0.3120" (5/16) |
Details
Drill Bit Finish | C3 |
SAE or Metric | SAE |
Included Angle | 100 |
Type | I |
Angle per Side | 50 |
Flutes | 6 |
Description
0.5000" (1/2) Cutter DIA x 0.2240" Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Hex Driver, ESD-Safe, Short, .028" (51-2034)
- KLEIN TOOLS 2-in-1 Insulated Electronics Screwdriver, Phillips, Slotted Bits (32581INS)
- SITEPRO 632 2X Hand Level, 6” W/ Extending Eyepiece to 7-1/2” (13-632)
- M.A. FORD Twister Gp Circuit Board Drill, #86 (30201050)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/8 (16W807)
- Harvey Tool Threaded Shank Drill Bits