Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.5000" (1/2)
Mfr # 963710-C3
Zoro # G7280238
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.5000" (1/2)
- Overall Length 6.0000" (6)
- Neck Dia. 0.3120" (5/16)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 963710-C3
- Zoro # G7280238
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 6.0000" (6) |
Neck Dia. | 0.3120" (5/16) |
Cutter Width | 0.1870" (3/16) |
Neck Length | 3.1250" (3-1/8) |
Cutter Dia. | 0.5000" (1/2) |
Details
Drill Bit Finish | C3 |
Type | I |
Angle per Side | 45 |
Included Angle | 90 |
SAE or Metric | SAE |
Flutes | 6 |
Description
0.5000" (1/2) Cutter DIA x 0.1870" (3/16) Width x 3.1250" (3-1/8) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Asphalt Crack Filler Pour Pot, 2.6 gal (RED704988)
- SPEEDAIRE Air Gun, Short Leaver, 18" Extension Size (458J39)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 5/16 (C01561)
- OX TOOLS Ultimate Metal Cutting 7" Vacuum Brazed Diamond Blade (OX-UMC-7)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- ZORO SELECT Threaded Shank Drill, Short, 5/32 (16W788)
- Harvey Tool Drill Bits