Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.5000" (1/2)
Mfr # 920810-C3
Zoro # G7281017
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.5000" (1/2)
- Overall Length 4.0000" (4)
- Neck Dia. 0.3120" (5/16)
- Neck Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 920810-C3
- Zoro # G7281017
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 4.0000" (4) |
Neck Dia. | 0.3120" (5/16) |
Neck Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.5000" (1/2) |
Cutter Width | 0.1630" |
Details
Drill Bit Finish | C3 |
SAE or Metric | SAE |
Type | I |
Angle per Side | 41 |
Flutes | 6 |
Included Angle | 82 |
Description
0.5000" (1/2) Cutter DIA x 0.1630" Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Haven's® Cable Grip 0.25-Inch Capacity (1604-10)
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526464000)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4910X-5PK)
- DEWALT 6" Bar Clamp, Nylon Handle and 3 in Throat Depth, 2 PK (DWHT83149)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- ZORO SELECT Threaded Shank Drill Bit, 7/64, OAL 1, M2 (16W717)
- Harvey Tool Threaded Shank Drill Bits