Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.5000" (1/2)
Mfr # 875510-C3
Zoro # G7280070
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.2500" (1/4)
- Overall Length 3.2500" (3-1/4)
- Cutter Dia. 0.5000" (1/2)
- Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 875510-C3
- Zoro # G7280070
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 3.2500" (3-1/4) |
Cutter Dia. | 0.5000" (1/2) |
Cutter Width | 0.2500" (1/4) |
Details
Drill Bit Finish | C3 |
Flutes | 8 |
SAE or Metric | SAE |
Included Angle | 90 |
Angle per Side | 45 |
Description
0.5000" (1/2) Cutter DIA x 0.2500" (1/4) Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Form Walkmakr Stone 2X2' (6921-32)
- DAYTON 4" Vise Jaws for 4CPF7 (4CPG5)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 1/4-E (77653)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-5/16" UNIVERSAL IM (GP3042U)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- ZORO SELECT Threaded Shank Drill, Long, 5/16 (16W757)
- Harvey Tool Threaded Shank Drill Bits