Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.5000" (1/2)
Mfr # 27510
Zoro # G7280676
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.5000" (1/2)
- Overall Length 4.0000" (4)
- Included Angle 60
- Cutter Width 0.1090" (7/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 27510
- Zoro # G7280676
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 4.0000" (4) |
Cutter Width | 0.1090" (7/64) |
Neck Dia. | 0.3120" (5/16) |
Cutter Dia. | 0.5000" (1/2) |
Neck Length | 1.5000" (1-1/2) |
Details
Drill Bit Finish | UN |
Included Angle | 60 |
Angle per Side | 30 |
Type | I |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.5000" (1/2) Cutter DIA x 0.1090" (7/64) Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , M10-1.00 , Plug , 4 Flutes, Metric Fine (1973700)
- BOJO TOOLS 1" Wide Scraper Tool (ITH-8-XNGL)
- DRILL AMERICA 11/16"-20 HSS Plug Hand Tap (DWTST11/16-20P)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 10mm (80660)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- DRILL AMERICA #40 Cobalt Short Threaded Shank Drill Bit Overall Length 1 (TSD40S)
- Harvey Tool Threaded Shank Drill Bits