Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.5000" (1/2)
Mfr # 16210-C3
Zoro # G7278865
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.5000" (1/2)
- Overall Length 3.0000" (3)
- SAE or Metric SAE
- Neck Dia. 0.3120" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16210-C3
- Zoro # G7278865
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.3120" (5/16) |
Cutter Dia. | 0.5000" (1/2) |
Cutter Width | 0.1090" (7/64) |
Neck Length | 0.5000" (1/2) |
Details
Drill Bit Finish | C3 |
SAE or Metric | SAE |
Angle per Side | 30 |
Included Angle | 60 |
Flutes | 6 |
Type | I |
Description
0.5000" (1/2) Cutter DIA x 0.1090" (7/64) Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #24 (46694)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4128)
- TEKTON 1/2 Inch Drive x 7/16 Inch 6-Point Socket (SHD22011)
- HHIP 9/16" 3/8-16 T-Slot Nut (3903-1214)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953HS5/16ST)
- Harvey Tool Drill Bits