Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.4375" (7/16)
Mfr # 19208-C3
Zoro # G7277876
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.4375" (7/16)
- Overall Length 2.7500" (2-3/4)
- Neck Dia. 0.2810" (9/32)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 19208-C3
- Zoro # G7277876
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.4375" (7/16) |
Overall Length | 2.7500" (2-3/4) |
Neck Dia. | 0.2810" (9/32) |
Neck Length | 0.5000" (1/2) |
Cutter Width | 0.1570" |
Cutter Dia. | 0.4375" (7/16) |
Details
Drill Bit Finish | C3 |
Type | I |
SAE or Metric | SAE |
Angle per Side | 45 |
Flutes | 6 |
Included Angle | 90 |
Description
0.4375" (7/16) Cutter DIA x 0.1570" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Good Buddy II Duct Rodder w/ 600 ft. of 3/8" Marked Rod (11A-25-600M)
- BAHCO Bahco Adj./Pipe Wrench, 10", 1-1/4" Cap., Black (BAH9072RPUS)
- CRC Corrosion Inhibitor 10Oz (06026)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #60 (44330)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1730" (953CO17SS)
- Harvey Tool Drill Bits