Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed 0.3930" Cutter DIAx0.1330" Wx1.5000" (1-1/2) Neck L Carbide
Mfr # 19579
Zoro # G102588038
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.4375" (7/16)
- Finish UN
- Angle per Side 45
- Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 19579
- Zoro # G102588038
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.4375" (7/16) |
Cutter Width | 0.1330" |
Neck Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.3930" |
Neck Dia. | 0.2600" |
Details
Finish | UN |
Angle per Side | 45 |
Flutes | 6 |
Included Angle | 90 |
Type | I |
SAE or Metric | SAE |
Description
0.3930" Cutter DIA x 0.1330" Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991598)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300ft-lb Torque, Maintenance Duty (2115PTiMAX)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310040)
- ARTU Drill Bit, Multi-Purpose, 3/16" x 3-1/2" (01020)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- DRILLCO 1-11/32, Cobalt S&D Drill (1000EC222)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- Harvey Tool Shank Drill Bits