Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed 0.3930" Cutter DIAx0.1330" Wx0.5000" (1/2) Neck L Carbide
Mfr # 19279
Zoro # G302588036
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.7500" (2-3/4)
- Finish UN
- Shank Dia. 0.4375" (7/16)
- Type I
- Angle per Side 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 19279
- Zoro # G302588036
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 2.7500" (2-3/4) |
Shank Dia. | 0.4375" (7/16) |
Neck Length | 0.5000" (1/2) |
Cutter Dia. | 0.3930" |
Neck Dia. | 0.2600" |
Cutter Width | 0.1330" |
Details
Finish | UN |
Type | I |
Angle per Side | 45 |
Flutes | 6 |
SAE or Metric | SAE |
Included Angle | 90 |
Description
0.3930" Cutter DIA x 0.1330" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.006 In, 1/2 x 12 In (667-6)
- BLACK & DECKER Cord and Plug (614838-00)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In (19265)
- FASTCAP 16 Ft Peel/Stick Mt/Stan Lh/Rh Read (PMS-STICK 16)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- DRILLCO 41/64, Cobalt S&D Drill (1000C141)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- Harvey Tool Drill Bits