Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.3750" (3/8)
Mfr # 969905
Zoro # G7280344
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.3750" (3/8)
- Overall Length 3.5000" (3-1/2)
- Flutes 6
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 969905
- Zoro # G7280344
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3750" (3/8) |
Overall Length | 3.5000" (3-1/2) |
Neck Dia. | 0.2500" (1/4) |
Cutter Width | 0.1490" |
Cutter Dia. | 0.3750" (3/8) |
Neck Length | 1.5000" (1-1/2) |
Details
Drill Bit Finish | UN |
Flutes | 6 |
Type | I |
Included Angle | 100 |
Angle per Side | 50 |
SAE or Metric | SAE |
Description
0.3750" (3/8) Cutter DIA x 0.1490" Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO HVY WIR STPLR 1""WC 16GA (9T0001N)
- PROTO 3/8" Drive Universal Joint SAE (J5270A)
- CAPRI TOOLS 5/16 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S516SB)
- SKIL Dual Bevel Sliding Miter Saw, 5000 RPM (MS6305-00)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 5/16 (16W779)
- Harvey Tool Threaded Shank Drill Bits