Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.3750" (3/8)
Mfr # 969905-C3
Zoro # G7272809
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.3750" (3/8)
- Overall Length 3.5000" (3-1/2)
- Included Angle 100
- Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 969905-C3
- Zoro # G7272809
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3750" (3/8) |
Overall Length | 3.5000" (3-1/2) |
Neck Dia. | 0.2500" (1/4) |
Cutter Width | 0.1490" |
Cutter Dia. | 0.3750" (3/8) |
Neck Length | 1.5000" (1-1/2) |
Details
Drill Bit Finish | C3 |
Included Angle | 100 |
Flutes | 6 |
Angle per Side | 50 |
SAE or Metric | SAE |
Type | I |
Description
0.3750" (3/8) Cutter DIA x 0.1490" Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWN & GARDEN TROWEL HAND POLY 10"" (GT0110G)
- BOSCH Drop-In Anchor Stop Bit, 1-3/16 in L (HCSTP2084)
- BOSCH Jig Saw, Orbital Cutting, 500-3100spm (JS260)
- SUPER TOOL Chucking Reamer, 0.7110 In., 6 Fl, Carb Tip (56557110)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2187" (953HS7/32SS)
- Harvey Tool Drill Bits