Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.3750" (3/8)
Mfr # 946905-C3
Zoro # G7288218
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.2500" (1/4)
- Neck Length 0.3120" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 946905-C3
- Zoro # G7288218
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.2500" (1/4) |
Neck Length | 0.3120" (5/16) |
Cutter Dia. | 0.3750" (3/8) |
Cutter Width | 0.1250" (1/8) |
Details
Drill Bit Finish | C3 |
Type | I |
Flutes | 6 |
Angle per Side | 45 |
Included Angle | 90 |
SAE or Metric | SAE |
Description
0.3750" (3/8) Cutter DIA x 0.1250" (1/8) Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO KYLS. CHK. 3/64"-1/2" 805-2/13 (636226000)
- TESA BROWN & SHARPE Magnetic Base, Steel, 6-1/2 in. L (01699123)
- WESTWARD Mini Saw Blade, 6 In, 32TPI, PK10 (5WFW8)
- WESTWARD Three Square File, 8 In, 42/43 TPI (12F784)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- MICHIGAN DRILL 13 COBALT 1/4-28 THREADED SHANK 135° SPLIT POINT SHORT THREADED SHANK ADAPTER DRILL (603C 13)
- Harvey Tool Threaded Shank Drill Bits