Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.3750" (3/8)
Mfr # 925505-C3
Zoro # G7287728
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.3750" (3/8)
- Overall Length 3.5000" (3-1/2)
- Flutes 6
- Cutter Dia. 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 925505-C3
- Zoro # G7287728
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3750" (3/8) |
Overall Length | 3.5000" (3-1/2) |
Cutter Dia. | 0.3750" (3/8) |
Cutter Width | 0.0720" |
Neck Length | 2.0000" (2) |
Neck Dia. | 0.2500" (1/4) |
Details
Drill Bit Finish | C3 |
Flutes | 6 |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Type | I |
Description
0.3750" (3/8) Cutter DIA x 0.0720" Width x 2.0000" (2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6-32 Carbon Steel Hex Rethreading Die (DWTHX632)
- PACKERS KROMER Tool Retractor, 4.4-11Lb (7221-01)
- VERMONT GAGE Taperlock Thread Plug Gage, #1-72 Size (301103510)
- PROTO Slip Joint Plier, 5-13/16In, 1-5/16 In Jaw (J275G)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 1/4" (953CO1/4LS)
- Harvey Tool Drill Bits