Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.3750" (3/8)
Mfr # 917024-C3
Zoro # G7275347
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.2500" (1/4)
- Neck Length 1.0000" (1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 917024-C3
- Zoro # G7275347
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.2500" (1/4) |
Neck Length | 1.0000" (1) |
Cutter Width | 0.0520" |
Cutter Dia. | 0.3750" (3/8) |
Details
Drill Bit Finish | C3 |
Type | I |
SAE or Metric | SAE |
Angle per Side | 22.5 |
Included Angle | 45 |
Flutes | 6 |
Description
0.3750" (3/8) Cutter DIA x 0.0520" Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 16" Structural adjustable wrench (712SC)
- REGAL CUTTING TOOLS ACME Thread Tap, 1/2"-10, Plug, 4 Flutes (015240AS)
- MARSON Nosepiece, 1/8 In (39128)
- GREAT NECK 6-In Iron Clamp (CC6)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1875" (953HS3/16LS)
- Harvey Tool Drill Bits