Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.3750" (3/8)
Mfr # 875505-C3
Zoro # G7278007
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1875" (3/16)
- Overall Length 3.1880"
- Cutter Width 0.1880"
- Angle per Side 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 875505-C3
- Zoro # G7278007
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1875" (3/16) |
Overall Length | 3.1880" |
Cutter Width | 0.1880" |
Cutter Dia. | 0.3750" (3/8) |
Details
Drill Bit Finish | C3 |
Angle per Side | 45 |
Included Angle | 90 |
Weldon Flat | N |
SAE or Metric | SAE |
Flutes | 8 |
Description
0.3750" (3/8) Cutter DIA x 0.1880" Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Dasqua 0-1" Lug Back Large Measuring Range Dial Indicator (5122-4211)
- MILWAUKEE TOOL Guide Plate for 1-1/4" Thin Wall Core Bit (48-20-6151)
- FLEXZILLA X1 Blow Gun Kit, 10-Piece (AG1500FZKIT)
- DRILL AMERICA 1-9/16"-16 HSS Plug Hand Tap (DWTST1-9/16-16P)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- DRILL AMERICA O Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSDOS)
- Harvey Tool Drill Bits