Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.3750" (3/8)
Mfr # 822624
Zoro # G7271567
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.3750" (3/8)
- Overall Length 3.5000" (3-1/2)
- Cutter Dia. 0.3750" (3/8)
- Neck Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 822624
- Zoro # G7271567
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3750" (3/8) |
Overall Length | 3.5000" (3-1/2) |
Cutter Dia. | 0.3750" (3/8) |
Neck Length | 1.5000" (1-1/2) |
Neck Dia. | 0.2500" (1/4) |
Cutter Width | 0.1250" (1/8) |
Details
Drill Bit Finish | UN |
SAE or Metric | SAE |
Type | I |
Included Angle | 90 |
Flutes | 8 |
Angle per Side | 45 |
Weldon Flat | N |
Description
0.3750" (3/8) Cutter DIA x 0.1250" (1/8) Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Tamper Proof Torx Socket, 3/8"Dr., T45 (12944)
- CRAFTSMAN Sockets, 1/4" Drive 11mm 6 Point Shallow (CMMT43509)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (201939108R)
- GEAR KEEPER Tool Lanyard, 44in L, Black, 15lb, Aluminum (TL1-3008)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8VS)
- Harvey Tool Drill Bits