Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.3750" (3/8)
Mfr # 72605
Zoro # G7282584
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Included Angle 90
- Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72605
- Zoro # G7282584
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Cutter Width | 0.1250" (1/8) |
Neck Dia. | 0.2500" (1/4) |
Neck Length | 1.0000" (1) |
Cutter Dia. | 0.3750" (3/8) |
Details
Drill Bit Finish | UN |
Included Angle | 90 |
Flutes | 6 |
Type | I |
Angle per Side | 45 |
SAE or Metric | SAE |
Description
0.3750" (3/8) Cutter DIA x 0.1250" (1/8) Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11in1 Screwdriver ECX (48-22-2760)
- BLU-MOL XTREME 5 3/4" QuickCore Bi-Metal Hole Saw (E0100226)
- WESTWARD Gooseneck Wrecking Bar, 24 In, 3/8 In Dia (3FE90)
- INGERSOLL-RAND Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 1.5 hp (77A60P107)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- DRILL AMERICA #6 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD6S)
- Harvey Tool Drill Bits