Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.3125" (5/16)
Mfr # 946904-C3
Zoro # G7276957
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.3125" (5/16)
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.1870"
- Cutter Width 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 946904-C3
- Zoro # G7276957
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3125" (5/16) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1870" |
Cutter Width | 0.1250" (1/8) |
Cutter Dia. | 0.3125" (5/16) |
Neck Length | 0.2500" (1/4) |
Details
Drill Bit Finish | C3 |
Type | I |
Flutes | 6 |
SAE or Metric | SAE |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.3125" (5/16) Cutter DIA x 0.1250" (1/8) Width x 0.2500" (1/4) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081)
- MILWAUKEE TOOL 5/16" Diamond Max Hole Saw (49-56-0507)
- GEARWRENCH 12 Piece 120XP™ Universal Spline XL Flex Head Ratcheting Combination Metric Wrench Set (86229)
- LEATHERHEAD TOOLS Halligan Bar, 36" Forged, 1" Hex Grip (LB-36)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30LS)
- Harvey Tool Threaded Shank Drill Bits