Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.3125" (5/16)
Mfr # 72672
Zoro # G7279477
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.3125" (5/16)
- Overall Length 2.5000" (2-1/2)
- Cutter Dia. 0.3125" (5/16)
- Neck Dia. 0.1870"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72672
- Zoro # G7279477
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3125" (5/16) |
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.3125" (5/16) |
Neck Dia. | 0.1870" |
Neck Length | 0.8750" (7/8) |
Cutter Width | 0.1260" |
Details
Drill Bit Finish | UN |
Included Angle | 90 |
Type | I |
SAE or Metric | SAE |
Flutes | 6 |
Angle per Side | 45 |
Description
0.3125" (5/16) Cutter DIA x 0.1260" Width x 0.8750" (7/8) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX S-Style Wrench Set, Metric, 5 pcs. (9940M)
- MILWAUKEE TOOL 1-1/4" TCT Annular Cutter 2" Depth (49-59-4125)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 4 Pockets (42245)
- CRESCENT NICHOLSON 10" Mill Single Cut Bastard File - Carded (21839NN)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16ST)
- Harvey Tool Drill Bits