Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.3125" (5/16)
Mfr # 19572
Zoro # G7277587
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.3125" (5/16)
- Overall Length 3.0000" (3)
- Cutter Width 0.1260"
- Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 19572
- Zoro # G7277587
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3125" (5/16) |
Overall Length | 3.0000" (3) |
Cutter Width | 0.1260" |
Neck Length | 1.2500" (1-1/4) |
Neck Dia. | 0.1870" |
Cutter Dia. | 0.3125" (5/16) |
Details
Drill Bit Finish | UN |
Flutes | 6 |
SAE or Metric | SAE |
Angle per Side | 45 |
Included Angle | 90 |
Type | I |
Description
0.3125" (5/16) Cutter DIA x 0.1260" Width x 1.2500" (1-1/4) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #39 Carbide Jobber Length Drill ALTIN Coated (5528369)
- REGAL CUTTING TOOLS 1/8-27 4 Flt.Drill'N'Tap Taper Pipe (007552AS)
- BONKOTE AMERICA Pen, Fine Point, Nylon Brush, PK5 (BON-102)
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Conto (3439)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40LS)
- Harvey Tool Drill Bits