Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.3125" (5/16)
Mfr # 19572-C3
Zoro # G7276080
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.3125" (5/16)
- Overall Length 3.0000" (3)
- Flutes 6
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 19572-C3
- Zoro # G7276080
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3125" (5/16) |
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.3125" (5/16) |
Cutter Width | 0.1260" |
Neck Dia. | 0.1870" |
Neck Length | 1.2500" (1-1/4) |
Details
Drill Bit Finish | C3 |
Flutes | 6 |
SAE or Metric | SAE |
Included Angle | 90 |
Angle per Side | 45 |
Type | I |
Description
0.3125" (5/16) Cutter DIA x 0.1260" Width x 1.2500" (1-1/4) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12-1/2" Max-Lok SDS PLUS Adapter (48-20-6980)
- SUPERIOR TILE CUTTER AND TOOLS Toe Grout Float w/ProForm, 12"x3 (ST127PF)
- TOOLMATE Universal Gear Tether, 36" L, Black (0KP1-3A152)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B05)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 3/16 (16W817)
- Harvey Tool Drill Bits