Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.2500" (1/4)
Mfr # 981003
Zoro # G7272705
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.2500" (1/4)
- Overall Length 3.0000" (3)
- Neck Dia. 0.1250" (1/8)
- Cutter Width 0.0720"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 981003
- Zoro # G7272705
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.1250" (1/8) |
Cutter Width | 0.0720" |
Neck Length | 1.7500" (1-3/4) |
Cutter Dia. | 0.2500" (1/4) |
Details
Drill Bit Finish | UN |
SAE or Metric | SAE |
Angle per Side | 30 |
Included Angle | 60 |
Type | I |
Flutes | 4 |
Description
0.2500" (1/4) Cutter DIA x 0.0720" Width x 1.7500" (1-3/4) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Crimp Kit, 175 A, 2ga Gray (124105-001)
- HHIP 40"/1000mm Heavy Duty Long Vernier Caliper (4100-0008)
- KRAFT TOOL Magnesium Asphalt Rake Head, 24 (GG624-01)
- WESTWARD 1/2 in Drive Impact Socket 20 mm Size 6 pt Standard Depth, Black Oxide (4LXU1)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953CO1/4SS)
- Harvey Tool Drill Bits