Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.2500" (1/4)
Mfr # 981003-C3
Zoro # G7276004
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.2500" (1/4)
- Overall Length 3.0000" (3)
- Angle per Side 30
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 981003-C3
- Zoro # G7276004
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Cutter Width | 0.0720" |
Cutter Dia. | 0.2500" (1/4) |
Neck Length | 1.7500" (1-3/4) |
Neck Dia. | 0.1250" (1/8) |
Details
Drill Bit Finish | C3 |
Angle per Side | 30 |
SAE or Metric | SAE |
Flutes | 4 |
Type | I |
Included Angle | 60 |
Description
0.2500" (1/4) Cutter DIA x 0.0720" Width x 1.7500" (1-3/4) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, SAE, 1" (54PN87)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #36 (C18089)
- PERFORMANCE TOOL 3 In C-Clamp Malleable Iron, W206C (W206C)
- MILWAUKEE TOOL 1-3/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5155)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- DRILL AMERICA #30 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD30L)
- Harvey Tool Drill Bits