Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.2500" (1/4)
Mfr # 910716
Zoro # G7273028
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.1250" (1/8)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 910716
- Zoro # G7273028
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1250" (1/8) |
Cutter Dia. | 0.2500" (1/4) |
Cutter Width | 0.2170" |
Neck Length | 0.6250" (5/8) |
Details
Drill Bit Finish | UN |
SAE or Metric | SAE |
Type | I |
Angle per Side | 60 |
Included Angle | 120 |
Flutes | 4 |
Description
0.2500" (1/4) Cutter DIA x 0.2170" Width x 0.6250" (5/8) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC #25 (C16244)
- OTC Threaded Adapter, Spread 1/2-20 (Ex.) In (8006)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (6006600)
- BON TOOL Bon 84-730 Bucket Hoist For 5 Or 3.5 Gal Pails (84-730)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2187" (953HS7/32LS)
- Harvey Tool Threaded Shank Drill Bits