Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.2500" (1/4)
Mfr # 903616
Zoro # G7272985
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.2500" (1/4)
- Overall Length 2.0000" (2)
- Cutter Width 0.2170"
- Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 903616
- Zoro # G7272985
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 2.0000" (2) |
Cutter Width | 0.2170" |
Neck Dia. | 0.1250" (1/8) |
Neck Length | 0.1870" (3/16) |
Cutter Dia. | 0.2500" (1/4) |
Details
Drill Bit Finish | UN |
Flutes | 4 |
Type | I |
SAE or Metric | SAE |
Included Angle | 120 |
Angle per Side | 60 |
Description
0.2500" (1/4) Cutter DIA x 0.2170" Width x 0.1870" (3/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 6"/150mm Euro-Cal IV Electronic Caliper (541003301)
- DEWALT 5/16-in Cleanable Nut Driver (DWADND516)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4515PP-200)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218BASD)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953CO1/4SS)
- Harvey Tool Drill Bits