Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.2500" (1/4)
Mfr # 822616-C3
Zoro # G7271628
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.2500" (1/4)
- Overall Length 3.0000" (3)
- Weldon Flat N
- Cutter Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 822616-C3
- Zoro # G7271628
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Cutter Width | 0.1250" (1/8) |
Neck Length | 1.0000" (1) |
Details
Drill Bit Finish | C3 |
Weldon Flat | N |
Included Angle | 90 |
Flutes | 6 |
Angle per Side | 45 |
Type | I |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.1250" (1/8) Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, DCLNR 164D (DCLNR164D)
- RIDGID Hex Wrench, 17 Straight (17)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99400)
- UNIBOR 3/4in X 3in Premium M42 Cobalt Annular Cutter with Pilot Pin (25324)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8VS)
- Harvey Tool Drill Bits