Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.2500" (1/4)
Mfr # 822216-C3
Zoro # G7287965
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.2500" (1/4)
- Overall Length 3.0000" (3)
- Included Angle 90
- Neck Length 1.2500" (1-1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 822216-C3
- Zoro # G7287965
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Neck Length | 1.2500" (1-1/4) |
Cutter Width | 0.1250" (1/8) |
Cutter Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Details
Drill Bit Finish | C3 |
Included Angle | 90 |
SAE or Metric | SAE |
Flutes | 4 |
Type | I |
Weldon Flat | N |
Angle per Side | 45 |
Description
0.2500" (1/4) Cutter DIA x 0.1250" (1/8) Width x 1.2500" (1-1/4) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Wobble Extension Set, 3-Piece 3, 6, 10 in. (SHA91014)
- PROTO 3/8 in Drive Socket Bit Set, Metric, 7 pcs (J4990R7MM)
- URREA 3/16" Industrial grade ball end L-type Hex Key (49-3/16BP)
- BOSCH Chisel, SDS Plus, 10in.L (HS1475)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- DRILL AMERICA 3/32in Cobalt Stubby Threaded Shank Drill Bit Overall Length 1/2 (TSD3/32ST)
- Harvey Tool Threaded Shank Drill Bits