Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.2500" (1/4)
Mfr # 66116
Zoro # G7272644
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.2500" (1/4)
- Overall Length 2.0000" (2)
- Cutter Dia. 0.2500" (1/4)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 66116
- Zoro # G7272644
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Neck Length | 0.3120" (5/16) |
Cutter Width | 0.0330" |
Details
Drill Bit Finish | UN |
Type | I |
Angle per Side | 15 |
SAE or Metric | SAE |
Included Angle | 30 |
Flutes | 4 |
Description
0.2500" (1/4) Cutter DIA x 0.0330" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 7/8 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-056-I)
- INSIZE Thread Plug Gage, Thread Size 3/8"-24 (4131-3C2)
- JET Jwp15Hi-K, 15In. Planer Knife Set (3) (708807)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5x8x12 mm (K1022.A0500X12)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1960", #9 (953HS9LS)
- Harvey Tool Drill Bits