Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.2500" (1/4)
Mfr # 29725
Zoro # G7271786
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.2500" (1/4)
- Overall Length 2.0000" (2)
- Cutter Dia. 0.2500" (1/4)
- Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29725
- Zoro # G7271786
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2500" (1/4) |
Cutter Width | 0.0580" |
Neck Dia. | 0.1250" (1/8) |
Neck Length | 0.3120" (5/16) |
Details
Drill Bit Finish | UN |
Flutes | 4 |
Angle per Side | 25 |
SAE or Metric | SAE |
Type | I |
Included Angle | 50 |
Description
0.2500" (1/4) Cutter DIA x 0.0580" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Axe, Fiberglass, 36 In. (6894517)
- V-8 TOOLS 1-3/8 Jumbo Combo Wrench (94040)
- XCELITE Micro Shear Cutter (170MVN)
- SUPERCUT 78 L, 0.125 W, 0.025 Thick, Carbon Steel (208634)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1875" (953HS3/16ST)
- Harvey Tool Threaded Shank Drill Bits