Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.2500" (1/4)
Mfr # 19503-C3
Zoro # G7280868
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.2500" (1/4)
- Overall Length 3.0000" (3)
- Angle per Side 45
- Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 19503-C3
- Zoro # G7280868
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.1250" (1/8) |
Neck Length | 1.0000" (1) |
Cutter Dia. | 0.2500" (1/4) |
Cutter Width | 0.1250" (1/8) |
Details
Drill Bit Finish | C3 |
Angle per Side | 45 |
Flutes | 4 |
SAE or Metric | SAE |
Type | I |
Included Angle | 90 |
Description
0.2500" (1/4) Cutter DIA x 0.1250" (1/8) Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-2100)
- GEARWRENCH 1 Piece Double-X Hemostat Plier Loop Handle (82034)
- MARSHALLTOWN TROWEL MARGIN CS 5 in. LX2 in. W (MTSG52)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/8" (95006020)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- ZORO SELECT Threaded Shank Drill, Long, 5/16 (16W757)
- Harvey Tool Threaded Shank Drill Bits