Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.2500" (1/4)
Mfr # 19203-C3
Zoro # G7288254
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.2500" (1/4)
- Overall Length 2.0000" (2)
- Neck Dia. 0.1250" (1/8)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 19203-C3
- Zoro # G7288254
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1250" (1/8) |
Cutter Width | 0.1250" (1/8) |
Neck Length | 0.3120" (5/16) |
Cutter Dia. | 0.2500" (1/4) |
Details
Drill Bit Finish | C3 |
Type | I |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Flutes | 4 |
Description
0.2500" (1/4) Cutter DIA x 0.1250" (1/8) Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 6 Telescoping Gage Set (524700060)
- MILWAUKEE TOOL 6 in. Phillips #3 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4308)
- HANSEN Socket Tray, 1/4 In Dr, Metric, Std/Deep (1402)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees, Cobalt (401J59)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #21 (16W767)
- Harvey Tool Threaded Shank Drill Bits