Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed 0.1875" (3/16) Cutter DIAx0.0950" Wx0.1560" (5/32) Neck L Carbide
Mfr # 771002
Zoro # G002588251
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish UN
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Angle per Side 45
- Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 771002
- Zoro # G002588251
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Length | 0.1560" (5/32) |
Neck Dia. | 0.0930" (3/32) |
Cutter Dia. | 0.1875" (3/16) |
Cutter Width | 0.0950" |
Details
Finish | UN |
Angle per Side | 45 |
Flutes | 4 |
Type | I |
Included Angle | 90 |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 0.0950" Width x 0.1560" (5/32) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=M06X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.006X10)
- EXAIR Cold Gun, 1 Hose, 1000 BtuH, 15 CFM, 70 dBA (5215)
- DIABLO 5/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4110)
- VEGA Impactech Phillips 3 Power Bit x 6 (P1150P3A)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 2.55Mm (30010040)
- INGERSOLL Indexable Slip Fit Shank Other Metalworking Tools & Consumable (MHK026067DBR01)
- DRILLCO 41/64, Cobalt S&D Drill (1000C141)
- Harvey Tool Drill Bits