Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.1875" (3/16)
Mfr # 969902
Zoro # G7288297
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.1875" (3/16)
- Overall Length 2.5000" (2-1/2)
- Neck Length 0.7500" (3/4)
- Angle per Side 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 969902
- Zoro # G7288297
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1875" (3/16) |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.7500" (3/4) |
Neck Dia. | 0.0930" (3/32) |
Cutter Dia. | 0.1875" (3/16) |
Cutter Width | 0.1130" |
Details
Drill Bit Finish | UN |
Angle per Side | 50 |
Flutes | 4 |
SAE or Metric | SAE |
Type | I |
Included Angle | 100 |
Description
0.1875" (3/16) Cutter DIA x 0.1130" Width x 0.7500" (3/4) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Crescent Wiss® 12" Duckbill Pattern Tinner Snips (WDF12D)
- MILWAUKEE TOOL 4MM-20MM Step Bit (48-89-9320)
- DRILL AMERICA 1/2"-13 Carbon Steel Hex Rethreading Die (DWTHX1213)
- POWERBUILT 8" Long Nose Pliers (640393)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 1/4" (953CO1/4LS)
- Harvey Tool Threaded Shank Drill Bits