Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.1875" (3/16)
Mfr # 969902-C3
Zoro # G7271768
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1875" (3/16)
- Overall Length 2.5000" (2-1/2)
- Included Angle 100
- Cutter Width 0.1130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 969902-C3
- Zoro # G7271768
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1875" (3/16) |
Overall Length | 2.5000" (2-1/2) |
Cutter Width | 0.1130" |
Neck Dia. | 0.0930" (3/32) |
Neck Length | 0.7500" (3/4) |
Cutter Dia. | 0.1875" (3/16) |
Details
Drill Bit Finish | C3 |
Included Angle | 100 |
Flutes | 4 |
Angle per Side | 50 |
Type | I |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 0.1130" Width x 0.7500" (3/4) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE 50" WTX Clamp Edge & Saw Guide Kit (545056K)
- M.A. FORD Twister Gp Circuit Board Drill, #92 (30200790)
- CRESCENT LUFKIN 3/8" x 100' Steel Construction Long Tape (ST100-07)
- GEARWRENCH 104 Pc. 3/8” Drive Master Metric Socket Set in Foam Storage Tray (GWMSSKT38MM)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0937" (953CO3/32SS)
- Harvey Tool Drill Bits