Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.1875" (3/16)
Mfr # 937502-C3
Zoro # G7280798
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Cutter Dia. 0.1875" (3/16)
- Included Angle 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 937502-C3
- Zoro # G7280798
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1875" (3/16) |
Neck Length | 0.1870" (3/16) |
Cutter Width | 0.0550" |
Neck Dia. | 0.0930" (3/32) |
Details
Drill Bit Finish | C3 |
Included Angle | 60 |
Angle per Side | 30 |
SAE or Metric | SAE |
Type | I |
Flutes | 4 |
Description
0.1875" (3/16) Cutter DIA x 0.0550" Width x 0.1870" (3/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #29 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (D/ASP29)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15117)
- URREA 1/2" drive, 6-point short impact socket 3/8" (7412H)
- BON TOOL Bon 15-118 Circle Cutter, 16" (15-118)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- DRILL AMERICA #40 Cobalt Short Threaded Shank Drill Bit Overall Length 1 (TSD40S)
- Harvey Tool Drill Bits