Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.1875" (3/16)
Mfr # 925502-C3
Zoro # G7271759
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1875" (3/16)
- Overall Length 2.5000" (2-1/2)
- Cutter Dia. 0.1875" (3/16)
- Included Angle 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 925502-C3
- Zoro # G7271759
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1875" (3/16) |
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Neck Length | 1.0000" (1) |
Cutter Width | 0.0550" |
Details
Drill Bit Finish | C3 |
Included Angle | 60 |
Angle per Side | 30 |
Flutes | 4 |
Type | I |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 0.0550" Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walk Grooverstainless Steel All Angle 6X3 1/2"w 1/2"d 1/4"r (22-817)
- DIABLO Universal Extension, 5-1/2"x3/8 (DHS375XT6)
- MITUTOYO Micrometer, Disc, Crb 0-25/.01mm (123-113)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric, 7 pcs (6 to 19 mm) (11850-7MRK)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- DRILL AMERICA #30 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD30S)
- Harvey Tool Drill Bits