Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.1875" (3/16)
Mfr # 847412-C3
Zoro # G7288315
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Cutter Dia. 0.1875" (3/16)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 847412-C3
- Zoro # G7288315
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1875" (3/16) |
Neck Length | 0.5000" (1/2) |
Cutter Width | 0.0950" |
Neck Dia. | 0.0930" (3/32) |
Details
Drill Bit Finish | C3 |
SAE or Metric | SAE |
Flutes | 6 |
Included Angle | 90 |
Type | I |
Weldon Flat | N |
Angle per Side | 45 |
Description
0.1875" (3/16) Cutter DIA x 0.0950" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-B-ACR2X)
- CRAFTSMAN Hose Cutters (CMMT98335)
- RIDGID Drain Cleaning Cble, 1-1/4 In. x 15 ft. (C-11)
- KO-KEN Hinge Handle 250mm Z-series 3/8 Sq. Drive (3768Z-250)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953CO31LS)
- Harvey Tool Drill Bits