Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.1875" (3/16)
Mfr # 71702
Zoro # G7280350
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.1875" (3/16)
- Overall Length 2.5000" (2-1/2)
- Cutter Dia. 0.1875" (3/16)
- Cutter Width 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 71702
- Zoro # G7280350
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1875" (3/16) |
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.1875" (3/16) |
Cutter Width | 0.0930" (3/32) |
Neck Length | 1.0000" (1) |
Neck Dia. | 0.0930" (3/32) |
Details
Drill Bit Finish | UN |
Angle per Side | 45 |
Type | I |
Flutes | 4 |
Included Angle | 90 |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 0.0930" (3/32) Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive SAE/Metric, 59 pcs (81659CRD)
- PROTO 1/2 in Drive Hex Socket Bit Metric 18 mm Tip, 4 in L (J5441-18M)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 4 (73404)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-6)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2055", #5 (953CO5VS)
- Harvey Tool Drill Bits